Motion
SPLIT COLLAR SQR 612 D1-1/2IN PA

REXNORD INC
SPLIT COLLAR SQR 612 D1-1/2IN PA

612-692942 Rexnord Shaft Collar
MI ITEM #03471454
MFR #SPLIT COLLAR SQR 612 D1-1/2IN PA
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SPLIT COLLAR SQR 612 D1-1/2IN PA

612-692942 Rexnord Shaft Collar
MI ITEM #03471454
MFR #SPLIT COLLAR SQR 612 D1-1/2IN PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.01/each

Specifications

Dimensions

  • Height
    12 in
  • Length
    1-1/2 (Shaft Dia.) in, 3.46 (Overall Dia.) in
  • Weight
    0.20 lbs
  • Width
    12 in

Details

  • Accessory Type
    Split Shaft Collar with Square Bore
  • Additional Details
    SPLIT COLLAR SQR 612 D1-1/2IN PA
  • Material
    Reinforced Polyamide

Overview

Mfr description
10129503 SPLIT COLLAR SQR 612 D1-1/2IN
  • Split Shaft Collars - Square Bore without Keyway
  • 1-1/2 Inch Bore Diameter
  • 2.83 Inches Width "A" Diameter
  • Collar in Reinforced Polyamide
  • Stainless Steel Hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought