Motion
NSK HGP NZ6
NSK HGP NZ6 Flexible Extension Pipe Nozzle, For Use With Hand Grease Pump Unit
Mi Item #03471517
MFR #NSK HGP NZ6
Price$170.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK HGP NZ6 Flexible Extension Pipe Nozzle, For Use With Hand Grease Pump Unit
Mi Item #03471517
MFR #NSK HGP NZ6

Mfr description
HGP NZ6 FLEXIBLE EXTENTION PIPE
  • NSK Flexible Extension Pipe for NSK Hand Grease Pump (NSK HGP)
  • Flexible extension pipe connects the NSK Hand Grease pump and the nozzle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.66/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Country of Origin
    JP
  • Features & Benefits
    • NSK Flexible Extension Pipe for NSK Hand Grease Pump (NSK HGP) • Flexible extension pipe connects the NSK Hand Grease pump and the nozzle
  • Harmonization Code
    8413919080
  • Manufacturer Upc Number
    029176506949
  • Measurement Standard
    Metric
  • Product Type
    Grease Gun Accessories
  • Type
    Flexible Extension Pipe
  • UPC_NO
    029176506949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)