Motion
NVV5FS3-01FD-071-03T

SMC CORP OF AMERICA
NVV5FS3-01FD-071-03T

MFLD, with CONNECTOR NVFS3000
MI ITEM #03471518
MFR #NVV5FS3-01FD-071-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5FS3-01FD-071-03T

MFLD, with CONNECTOR NVFS3000
MI ITEM #03471518
MFR #NVV5FS3-01FD-071-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVV5FS3-01FD-071-03T MFLD ASSY

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    +14 to +140 °F
  • Maximum Operating Pressure
    +150 psi
  • Fluid Comp
    Air, Inert Gases
  • Mounting Type
    Direct
  • For Use With Series
    NVFS3000
  • Manifold Port(s)
    3/8 NPTF
  • Wiring Type
    D-sub Connector
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought