Motion
92434
M Hand Tap - 2046G Series, High Speed Steel Material, TiN Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #03471635
MFR #92434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Hand Tap - 2046G Series, High Speed Steel Material, TiN Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #03471635
MFR #92434

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92434 3/8-16 4FL BOT TAP W/TIN GH3

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 16
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-15/16 in
  • Series
    2046G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text