Motion
AH2238
AH2238 X 170MM ADAPTER SLEEVE
MI ITEM #03471739
MFR #AH2238
Price$2,409.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AH2238 X 170MM ADAPTER SLEEVE
MI ITEM #03471739
MFR #AH2238

Mfr description
AH2238 X 170MM ADAPTER SLEEVE
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,409.22/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Outside Diameter
    180 mm
  • Overall Width
    112 mm
  • Weight
    4.25 kg

Details

  • Manufacturer Product Page
  • Product Type
    Withdrawal Sleeves
  • Series
    AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)