Motion
3314-C4
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, 35 ° Contact Angle, C4
Mi Item #03471775
MFR #3314-C4
Price$668.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 2.5000 in Width, Open, 35 ° Contact Angle, C4
Mi Item #03471775
MFR #3314-C4

Mfr description
3314-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.37/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3314-C4
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Max Rpm
    4750 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    163000 N
  • Radial Static Load Capacity
    167000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801271288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)