Motion
CKZT40TN-120T

SMC CORP OF AMERICA
CKZT40TN-120T

Rotating-Arm Power Clamp Cylinder - 40 mm Bore, 63.6 mm Stroke, 1/8 NPT, None (Clamping Side), Rubber Bumper (Unclamping Side), Double-Acting
Mi Item #03471835
MFR #CKZT40TN-120T
Price$449.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT40TN-120T

Rotating-Arm Power Clamp Cylinder - 40 mm Bore, 63.6 mm Stroke, 1/8 NPT, None (Clamping Side), Rubber Bumper (Unclamping Side), Double-Acting
Mi Item #03471835
MFR #CKZT40TN-120T

Mfr description
CKZT40TN-120T CLAMP CYLINDER
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.86/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Body Height
    54 mm
  • Overall Body Length
    265.9 mm
  • Overall Body Width
    115 mm
  • Port Size
    1/8 NPT
  • Stroke
    63.6 mm

Details

  • Body Options
    Standard
  • Clamp Force At 0.5Mpa
    118 N-m
  • Country of Origin
    JP
  • Cushion Type
    None (Clamping Side), Rubber Bumper (Unclamping Side)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Clamping Force
    1717 lbf/in
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Minimum Time to Clamp
    1 s
  • Minimum Time to Release
    1 s
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.3 to +0.8 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.2 MPa
  • Series
    CKZT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)