Motion
SV4200-5W1U-03N

SMC CORP OF AMERICA
SV4200-5W1U-03N

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M12 Connector, Body Ported Subplate Included, 3/8 in
Mi Item #03471894
MFR #SV4200-5W1U-03N
Price$160.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4200-5W1U-03N

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M12 Connector, Body Ported Subplate Included, 3/8 in
Mi Item #03471894
MFR #SV4200-5W1U-03N

Mfr description
SV4200-5W1U-03N SOLENOID VALVE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.77/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Outlet Size
    3/8 NPT, 9.52 mm
  • Overall Height
    71.5 mm
  • Overall Length
    153.8 mm
  • Overall Width
    57 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    3/8 in NPT
  • Port Sizes
    3/8 NPT
  • Subplate Port Size
    3/8 in NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    M12 Connector
  • Flow Coefficient Cv Flow Factor Kv
    2 (P to A/B) Cv, 2.5 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    SV4000
  • Manifold Port(s)
    3/8 in NPT
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Body Ported Subplate Included
  • Port Thread Standard
    NPT
  • Response Time
    40 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Power Consumption
    0.65 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    7.9 (P to A/B) dm³/(s.bar), 9.6 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Valve Function
    Spool
  • Valve Series
    SV4000
  • Wire Type
    M12 Connector
  • Wiring Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)