Motion
5471
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03471975
MFR #5471
Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03471975
MFR #5471

Mfr description
5471 CANVAS ELECTRODE BAG
  • Made of tough No. 4 canvas
  • Heat-resistant, hard-leather bottom
  • Web loop for sliding over belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.85/each

Specifications

Dimensions

  • Height
    15-1/2 in
  • Length
    2-1/2 in

Details

  • Features & Benefits
    • Made of tough No. 4 canvas • Heat-resistant, hard-leather bottom • Web loop for sliding over belt • Hard leather bottom
  • Material
    Canvas
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553936
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)