Motion
66261120543

NORTON ABRASIVES
66261120543

Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03472122
MFR #66261120543
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261120543

Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #03472122
MFR #66261120543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261120543 20" X 60 GRIT Q421 DISC 20 P

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text