Motion
S1USD700

DODGE
S1USD700

Roller Insert Bearing - Tapered Roller Bearing, 7 in Bore Dia., Adapter Mount, Cast Iron Material
MI ITEM #03472161
MFR #S1USD700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1USD700

Roller Insert Bearing - Tapered Roller Bearing, 7 in Bore Dia., Adapter Mount, Cast Iron Material
MI ITEM #03472161
MFR #S1USD700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Inner Ring Width  
    13.5000 in
  • Weight
    360 lbs

Details

  • Bearing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    S1USD700
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475037810

Overview

Mfr description
S1USD700 S-1 UNIT 066535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought