Specifications
Dimensions
- Bolt Center To Center Length4.7656 in
- Bolt Circle Diameter6.7500 in
- Bore Diameter2-7/16 in
- Overall Length Diameter8.1250 in
- Weight16.6 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Max Rpm2000 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity38200 lbf
- Radial Static Load Capacity46800 lbf
- Seal TypeContact/Lip
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699903188
Overview
Mfr description
MB6207 ND FB 6000 ADPT BRG