Motion
171153

ALECO MFG
171153

Strip Doors - 12 in Wide, 75 ft Long, Black, Temperature Range: -10 to 150°F
MI ITEM #03472345
MFR #171153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
171153

Strip Doors - 12 in Wide, 75 ft Long, Black, Temperature Range: -10 to 150°F
MI ITEM #03472345
MFR #171153

Mfr description
171153 12" X .120 X 75', OPAQUE SMOOTH
  • Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
  • Ideal for conveyor opening curtains
  • Recommended for temperatures ranging from – 10°F to 150°F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    75 ft
  • Thickness
    0.120
  • Weight
    58.68 lbs
  • Width
    12 in

Details

  • Color
    Black
  • Temperature Range
    -10 to 150°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)