Motion
HJ 212 EC/VA301

SKF
HJ 212 EC/VA301

Angle Ring - 60 mm Bore, 77.5 mm OD, 10 mm Width
Mi Item #03472530
MFR #HJ 212 EC/VA301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 212 EC/VA301

Angle Ring - 60 mm Bore, 77.5 mm OD, 10 mm Width
Mi Item #03472530
MFR #HJ 212 EC/VA301

Mfr description
HJ212ECVA301
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    3.0512 in
  • Overall Width
    10 mm
  • Weight
    0.25 lbs

Details

  • Compatible Bearing Type
    Cylindrical Roller
  • Material
    Chrome Steel
  • Product Type
    Outer Rings
  • UPC_NO
    7316571111605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)