Motion
L0133-038
Bearings Grease - General Purpose, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 7 NLGI Grade, 48 lb Size, Brick Container, Yellow Color, Not Food Grade
Mi Item #03472566
MFR #L0133-038
Price$179.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearings Grease - General Purpose, Petroleum-Based, Lithium Complex-Thickened Grease Composition, 7 NLGI Grade, 48 lb Size, Brick Container, Yellow Color, Not Food Grade
Mi Item #03472566
MFR #L0133-038

Mfr description
L0133-038 LITHPLEX BRICK GREASE
  • High dropping point
  • Open slot bearing lubrication
  • Used in rock quarries and paper mills
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$179.81/each

Specifications

Dimensions

  • Container Size
    48 lb
  • NLGI Grade
    7
  • Overall Height
    12.25 in
  • Overall Length
    10.5 in
  • Overall Width
    10.5 in
  • Shelf Life
    3 yr
  • Weight
    49.00 lbs

Details

  • Application
    Rock quarries, paper mill aplications
  • Base Type
    Lithium Complex
  • Color
    Yellow
  • Composition
    Petroleum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Brick
  • Dropping Point
    274°C/525 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215913305
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)