Motion
R433011049

AVENTICS
R433011049

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 24.000 in Stroke Length, MP1 Mount, 2.000 in Rod, 1-1/2-12 Thread
Mi Item #03472650
MFR #R433011049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433011049

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 4.000 in Bore, 24.000 in Stroke Length, MP1 Mount, 2.000 in Rod, 1-1/2-12 Thread
Mi Item #03472650
MFR #R433011049

Mfr description
R433011049 4X24 CMP1-HHC 2R 1-1/2-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4.000 in
  • Rod - Thread Size
    1-1/2-12
  • Rod Diameter
    2.000 in
  • Stroke
    24.000 in

Details

  • Cushion Type
    Both Ends
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MP1
  • Style
    High Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)