Motion
85434
Centro-Matic Grease Pump - Air Operated Pump, Electric Pump, 1.4 in³ Flow Rate, 31:1 Pump Ratio, 4-1/2 lb Compatible Container Size
Mi Item #03472722
MFR #85434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Grease Pump - Air Operated Pump, Electric Pump, 1.4 in³ Flow Rate, 31:1 Pump Ratio, 4-1/2 lb Compatible Container Size
Mi Item #03472722
MFR #85434

Mfr description
85434 INTEGRATED RAM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    4-1/2 lb

Details

  • Flow Rate
    1.4 in³
  • Includes
    Acrylic Reservoir
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Pump Ratio
    31:1
  • Pump Type
    Air Operated Pump, Electric Pump
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)