Motion
ARBF4050-00-A-1

SMC CORP OF AMERICA
ARBF4050-00-A-1

ARBF4050-00-A-1 INTERFACE REGULATOR
MI ITEM #03473060
MFR #ARBF4050-00-A-1
Price$141.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBF4050-00-A-1

ARBF4050-00-A-1 INTERFACE REGULATOR
MI ITEM #03473060
MFR #ARBF4050-00-A-1

Mfr description
ARBF4050-00-A-1 INTERFACE REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.02/each

Specifications

Dimensions

  • Weight
    2.163 lbs

Details

  • Adjuster Type
    Knob
  • Fluid Type
    Air
  • Knob Type
    Push-to-Lock
  • Mounting Type
    Modular
  • Product Type
    Standard Air Regulators
  • Relief Function
    Relieving
  • Supply Type
    Modular
  • Valve Seal Material
    HNBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)