Motion
ARCANOL-TEMP90-400G

FAG (SCHAEFFLER)
ARCANOL-TEMP90-400G

Bearing Grease - Higher Temp Capability For Motor Bearings, Traction Motors, Generators, Polyurea Thickener, Pao+Mineral Oil Base, 3 Nlgi Grade, -40 To 160°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #03473166
MFR #ARCANOL-TEMP90-400G
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-TEMP90-400G

Bearing Grease - Higher Temp Capability For Motor Bearings, Traction Motors, Generators, Polyurea Thickener, Pao+Mineral Oil Base, 3 Nlgi Grade, -40 To 160°C, 400G Grease Gun Cartridge, Case Of 10
MI ITEM #03473166
MFR #ARCANOL-TEMP90-400G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.02/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Base Type
    Mineral Oil
  • Composition
    Polycarbamide, Mineral Oil
  • Container Type
    Cartridge
  • Dropping Point
    ≥ 220
  • Grease Thickener
    Polycarbamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677845139
  • Max Operating Temperature
    320 °F
  • Min Operating Temperature
    -40 °F
  • Temperature Range
    -30 to 140 °C
  • UPC_NO
    4026677845139

Overview

Mfr description
ARCANOL-TEMP90-400G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought