Specifications
Dimensions
- Bore Diameter0.2500 in
- Head Diameter0.8750 in
- Head Width0.3350 in
- Misalignment Angle10.5 º
- Overall Height2.4995 in
- Shank Thread Size3/8-24
- Thread Size3/8-24
- Weight0.1 lbs
Details
- Ball Material52100 Steel
- Harmonization Code8483.30.8055
- Housing Material4340 Alloy Steel
- Lubrication TypeLubrication Fitting
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity2985 lbf
- Rod End TypeMale
- SeriesGMM
- Thread DirectionRight Hand
- Thread TypeUNF-3A
- UPC_NO190029027284
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)