Motion
MB8
MB Series Bearing Lock Washer - 40 mm ID, 62 mm OD, 50 mm Face Dia., Steel Material
Mi Item #03473283
MFR #MB8
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 40 mm ID, 62 mm OD, 50 mm Face Dia., Steel Material
Mi Item #03473283
MFR #MB8

Mfr description
MB8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.31/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Face Diameter  
    50 mm
  • Tang Width  
    6 mm

Details

  • Compatible Lock Nut Number
    KM8
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)