Motion
492790
PAPR Cartridge - Multi-Gas, Ultra Twin Series, N95, R95 Filter Type
MI ITEM #03473439
MFR #492790
Price$33.94/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PAPR Cartridge - Multi-Gas, Ultra Twin Series, N95, R95 Filter Type
MI ITEM #03473439
MFR #492790

Mfr description
492790 MULTI GAS SINGLE CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.94/bx

Specifications

Details

  • Color Code
    Lime Green
  • Filter Type
    N95, R95
  • Product Line
    Ultra Twin
  • Protection Type
    Multi-Gas
  • Series Compatibility
    Ultra Twin
  • Standards Met
    NIOSH
  • Type
    Cartridge
  • UPC_NO
    641817009024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)