Motion
FS1510
10 ft. Fiberglass 300 lb. Capacity Stepladder IA
Mi Item #03473443
MFR #FS1510
Price$413.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 ft. Fiberglass 300 lb. Capacity Stepladder IA
Mi Item #03473443
MFR #FS1510

Mfr description
FS1510 STEPLADDER 10FT 300LB FIBERGLASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.99/each

Specifications

Dimensions

  • Base Spread
    64-5/8 in
  • Bottom Width
    28-5/8 in
  • Ladder Size
    10 ft.
  • Weight
    34.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    9
  • Series
    FS1500
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)