Motion
MPTRY-90

PCI
MPTRY-90

Flat Yoke Roller - 90 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #03473496
MFR #MPTRY-90
Your Price$392.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-90

Flat Yoke Roller - 90 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #03473496
MFR #MPTRY-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$392.54/each(List $451.41)

Overview

Mfr description
MPTRY-90
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Overall Width
    56 mm
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    17573.034 lbf
  • Radial Static Load Capacity
    27188.764 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRY
  • UPC_NO
    841946131263
  • Weight
    4.576 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text