Motion
MVTRY-100

PCI
MVTRY-100

Flat Yoke Roller - 140 mm Roller Dia., 54 mm Width, 30 mm Bore Dia., Sealed
Mi Item #03473498
MFR #MVTRY-100
Price$763.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTRY-100

Flat Yoke Roller - 140 mm Roller Dia., 54 mm Width, 30 mm Bore Dia., Sealed
Mi Item #03473498
MFR #MVTRY-100

Mfr description
MVTRY-100
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.39/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Groove Angle
    90 °
  • Groove Diameter
    100 mm
  • Overall Width
    56 mm
  • Point Diameter  
    100 mm
  • Roller Diameter  
    140 mm
  • Roller Width  
    54 mm
  • Weight
    10.12 lbs
  • Width To Groove Center
    28 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    17573.034 lbf
  • Radial Static Load Capacity
    27188.764 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    MVTRY
  • UPC_NO
    841946132550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)