Motion
SSU10WW-CR

THOMSON (ALTRA)
SSU10WW-CR

Closed Round Rail Ball Bushing - SSU Series, 0.625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 434 lbf Load Capacity, Closed
MI ITEM #03473534
MFR #SSU10WW-CR
List Price$232.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU10WW-CR

Closed Round Rail Ball Bushing - SSU Series, 0.625 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 434 lbf Load Capacity, Closed
MI ITEM #03473534
MFR #SSU10WW-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.50/each for your price

Overview

Mfr description
SSU 10 WW CR BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.126 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Overall Width
    1.480 / 1.500 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    434 lbf
  • Load Capacity
    434 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Retaining Ring Groove Diameter
    1.095 / 1.125 in
  • Wiper Type
    Two Wipers
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486276913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text