Motion
NASN2-N01
SMC® NASN2-N01 Pneumatic Flow Control, Thread Standard: NPT, Tube Size: 15 (OD)mm, Output Port Size: 1/8"
Mi Item #03473538
MFR #NASN2-N01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® NASN2-N01 Pneumatic Flow Control, Thread Standard: NPT, Tube Size: 15 (OD)mm, Output Port Size: 1/8"
Mi Item #03473538
MFR #NASN2-N01

Mfr description
NASN2-N01 SPEED CTRL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Size
    1/8 in
  • Output Port Type
    1/8 Female NPT Threaded in
  • Overall Height
    12 (12.7) mm
  • Overall Length
    30 (Min) mm, 35 (Max) mm
  • Tube Size
    15 (OD) mm

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    3.6 mm²
  • Operating Pressure Range
    0.05 to 1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    1/8 Female NPT Threaded
  • Proof Pressure
    1.5 Mpa2
  • Seal Material
    NBR (O-Ring)
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)