Motion
TAF162416
Machined Type Needle Roller Bearing - 16 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #03473541
MFR #TAF162416
Price$28.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing - 16 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #03473541
MFR #TAF162416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.47/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    12300 N
  • Long Description
    The TAF162416 Machined Type Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and an open closure design, making it suitable for mechanical systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    15100 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
TAF162416 IKO
  • Machined Type Needle Roller Bearings
  • High Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text