Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Bolt Size0.6250 in
- Bore Diameter2-15/16 in
- Overall Height6.4375 in
- Weight26.8 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699902549
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO793699902549
Overview
Mfr description
KA6215F ND PB 4 BOLT 6000 ADP BRG