Specifications
Dimensions
- Base To Bore Centerline4.2500 in
- Bolt Size0.7500 in
- Bore Diameter3-15/16 in
- Overall Height8.5000 in
- Weight61 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699902587
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO793699902587
Overview
Mfr description
KA6315F ND PB 4 BOLT 6000 ADP BRG