Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Bolt Size0.5000 in
- Bore Diameter1-15/16 in
- Overall Height4.5625 in
- Weight11.7 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number793699902600
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO793699902600
Overview
Mfr description
KAS6115F ND PB 4BLT FLT 6000 ADPBG