Motion
KBR6115
Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 6-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473605
MFR #KBR6115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 6-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473605
MFR #KBR6115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBR6115 FLG CARTRDGE 6000 ADP BRG

Specifications

  • Bore Diameter
    1-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.3750 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    3-41/64 in
  • Overall Width
    10.8800 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    6000
  • Manufacturer Upc Number
    793699904772
  • UPC_NO
    793699904772
  • Weight
    8.80 lbs
  • Max Rpm
    2800 rpm
  • Overall Height
    6.1300 in
  • Overall Length
    10.8800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text