Motion
KBR6207 2 7/16 FLG CART ROLLER BRG

REXNORD INC
KBR6207 2 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 7-5/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473607
MFR #KBR6207 2 7/16 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KBR6207 2 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 7-5/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473607
MFR #KBR6207 2 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBR6207 FLG CARTRDGE 6000 ADP BRG

Specifications

  • Bore Diameter
    2-7/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.6250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    4-5/32 in
  • Overall Width
    6.3800 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    6000
  • Manufacturer Upc Number
    793699904796
  • UPC_NO
    793699904796
  • Weight
    14.80 lbs
  • Max Rpm
    2000 rpm
  • Overall Height
    3.1300 in
  • Overall Length
    6.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text