Motion
KEP6207F

REXNORD INC
KEP6207F

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Cast Iron Material
MI ITEM #03473614
MFR #KEP6207F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KEP6207F

Pillow Block Roller Bearing - 2-7/16 in Bore Dia., Cast Iron Material
MI ITEM #03473614
MFR #KEP6207F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KEP6207F PB 4 BOLT 6000 ADPT BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.6250 in
  • Weight
    18.3 lbs
  • Manufacturer Upc Number
    793699902877
  • UPC_NO
    793699902877
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought