Motion
KEP6215F

REXNORD INC
KEP6215F

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Cast Iron Material
MI ITEM #03473616
MFR #KEP6215F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KEP6215F

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Cast Iron Material
MI ITEM #03473616
MFR #KEP6215F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Bolt Center To Center Length
    9.8750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    6.3125 in
  • Weight
    27.3 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699902891
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699902891

Overview

Mfr description
KEP6215F PB 4 BOLT 6000 ADPT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought