Specifications
Dimensions
- Base To Bore Centerline4.2500 in
- Base Width4-1/2 in
- Bolt Center To Center Length12.5000 in
- Bore Diameter3-11/16 in
- Overall Height8.5000 in
- Overall Length15.2500 in
- Overall Width5.9688 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Max Rpm1200 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity118000 lbf
- Radial Static Load Capacity127500 lbf
- Seal TypeContact Seal
- Series6000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699906837
Overview
Mfr description
MA6311F ND PB 4 BOLT 6000 ADP BRG