Motion
MBR6211
Roller Bearing Cartridge - Spherical Roller, 2-11/16 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473683
MFR #MBR6211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2-11/16 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473683
MFR #MBR6211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBR6211 FLG CARTRDGE 6000 ADP BRG

Specifications

  • Bore Diameter
    2-11/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    8.7500 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    4-17/32 in
  • Overall Width
    10.2500 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    6000
  • Manufacturer Upc Number
    793699906974
  • UPC_NO
    793699906974
  • Weight
    36.50 lbs
  • Max Rpm
    1700 rpm
  • Overall Height
    5.3100 in
  • Overall Length
    10.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text