Motion
MBR6403Y

REXNORD INC
MBR6403Y

Roller Bearing Cartridge - Spherical Roller, 4-3/16 in Bore, 13-1/2 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473689
MFR #MBR6403Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR6403Y

Roller Bearing Cartridge - Spherical Roller, 4-3/16 in Bore, 13-1/2 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #03473689
MFR #MBR6403Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4-3/16 in
  • Inner Ring Width
    6-1/4 in
  • Outside Diameter
    13.5000 in

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699907001
  • Max Rpm
    1100 rpm
  • Radial Dynamic Load Capacity
    140400 lbf
  • Radial Static Load Capacity
    144800 lbf
  • Seal Type
    Contact/Lip
  • Series
    6000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699907001

Overview

Mfr description
MBR6403Y FLG CARTRDGE 6000 ADP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought