Motion
MBR6415 4 15/16 FLG CART ROLLER BRG

REXNORD INC
MBR6415 4 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 14-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #03473691
MFR #MBR6415 4 15/16 FLG CART ROLLER BRG
Price$30,970.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR6415 4 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 14-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #03473691
MFR #MBR6415 4 15/16 FLG CART ROLLER BRG

Mfr description
MBR6415 FLG CARTRDGE 6000 ADP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,970.24/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Inner Ring Width
    7-15/16 in
  • Outside Diameter
    14.7500 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    128.00 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699903157
  • Max Rpm
    1000 rpm
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Seal Type
    Contact/Lip
  • Series
    6000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699903157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)