Specifications
Dimensions
- Base To Bore Centerline3.5000 in
- Base Width3-7/8 in
- Bolt Center To Center Length9.7500 in
- Bore Diameter2-3/4 in
- Overall Height6.7188 in
- Overall Length13.0000 in
- Overall Width4.5313 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Max Rpm1700 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Seal TypeContact Seal
- Series6000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO793699907193