1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
455480V
6.2500 in Shaft Dia., 7.5080 in OD, 0.5625 in Overall Width
MI ITEM #
03473777
MFR #
455480V
Your Price
$332.60
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 455480V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
455480V
6.2500 in Shaft Dia., 7.5080 in OD, 0.5625 in Overall Width
MI ITEM #
03473777
MFR #
455480V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$332.60
/each
(List
$458.99
)
Qty
Add to Cart
Overview
Mfr description
455480V VITON LIP
Specifications
Shaft Diameter
6.2500 in
Outside Diameter
7.5080 in
Overall Width
0.5625 in
Material
Fluoro-Elastomer
Seal Type
45
Series
450000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data