Motion
48-179
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 2, Overall Length: 3-1/4"
MI ITEM #03474065
MFR #48-179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 2, Overall Length: 3-1/4"
MI ITEM #03474065
MFR #48-179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-179 STRAIGHT ROUTER BIT, CUTTER DIA

Specifications

  • Cutter Diameter
    1/4 in
  • Number Of Flutes
    2
  • Length of Cut
    1 in
  • Material
    Carbide-Tipped
  • O Flute
    No
  • Cutting Type
    Smooth Finish
  • Shank Diameter
    1/4 in
  • Overall Length
    3-1/4 in
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Series
    48-000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text