Motion
HAGSS-5
Hose End - Stainless Steel Material, 1-1/4 in Hose ID
Mi Item #03474164
MFR #HAGSS-5
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/4 in Hose ID
Mi Item #03474164
MFR #HAGSS-5

Mfr description
HAGSS-5 GROOVED SS ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • SAE Size
    -20
  • Size
    1.2500 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Maximum number of serrations for maximum holding power, Long lead serration for easier hose insertion
  • Application
    Liquid, Bulk handling, Low pressure air
  • Configuration
    Straight
  • Connection 1 Short Name
    Grooved
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Grooved
  • End 1 Style
    Grooved
  • Fitting Connection Family
    Grooved
  • Fitting Type
    Grooved
  • For Use With
    Liquid, Bulk handling, Low pressure air
  • Manufacturer Catalog Number
    HAGSS-5
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Type
    Grooved
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Standard
    Grooved
  • Thread Type
    Grooved
  • Type
    Grooved Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)