1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL FITTING INC.
IMS-12
Hose End - Ductile Iron Material, 3 in Hose ID
MI ITEM #
03474275
MFR #
IMS-12
Price
$166.29
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
CAMPBELL FITTING INC. IMS-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL FITTING INC.
IMS-12
Hose End - Ductile Iron Material, 3 in Hose ID
MI ITEM #
03474275
MFR #
IMS-12
Mfr description
IMS-12 INTERLOCKING MALE STEM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$166
.29
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
3 in
Inside Diameter
3.0000 in, 76.20 mm
Thread Size
3 in
Weight
9.28 lbs
Details
Material
Ductile Iron
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items