Specifications
Dimensions
- Hose Inside Diameter1 in
- Inside Diameter1.0000 in, 25.39 mm
- Weight0.19 lbs
Details
- Finish/CoatingPlated
- Manufacturer Catalog NumberSPS100132
- MaterialSteel
- Product TypesSleeve
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)