Motion
SPS250316
Ferrule & Sleeve - Steel
MI ITEM #03474300
MFR #SPS250316
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
MI ITEM #03474300
MFR #SPS250316

Mfr description
SPS250316 PLATED STEEL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Weight
    0.52 lbs

Details

  • Manufacturer Catalog Number
    SPS250316
  • Material
    Steel
  • Product Types
    Sleeve
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)