Motion
MS-12
Hose End - Steel Material, 3 in Hose ID, Male
Mi Item #03474327
MFR #MS-12
Price$60.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 in Hose ID, Male
Mi Item #03474327
MFR #MS-12

Mfr description
MS-12 SUCTION HOSE STEEL MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.94/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    2.25 lbs

Details

  • Application
    Suction Hose Couplings
  • Configuration
    Straight
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Suction Hose
  • Manufacturer Catalog Number
    MS-12
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Hose Shank
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Male Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)