Motion
SSS150208
Ferrule & Sleeve - Stainless Steel
Mi Item #03474358
MFR #SSS150208
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #03474358
MFR #SSS150208

Mfr description
SSS150208 304 STAINLESS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in

Details

  • Configuration
    Straight
  • Connection Type
    Crimpnology
  • End 1 Style
    Crimpnology
  • Fitting Connection Family
    Crimpnology
  • Fitting Type
    Crimpnology Nipple
  • Manufacturer Catalog Number
    SSS150208
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimpnology
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)