Motion
FPS125160
Ferrule & Sleeve - Steel
Mi Item #03474445
MFR #FPS125160
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #03474445
MFR #FPS125160

Mfr description
FPS125160 PLATED STEEL FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.08/each

Specifications

Dimensions

  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Weight
    0.23 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    FPS125160
  • Material
    Steel
  • Product Types
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)