Motion
FSB-8
Hose End - Steel Material, 2 in Hose ID, Female
Mi Item #03474707
MFR #FSB-8
Price$43.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2 in Hose ID, Female
Mi Item #03474707
MFR #FSB-8

Mfr description
FSB-8 SUCTION HOSE STEEL FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.79/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Weight
    3 lbs

Details

  • Application
    Suction Hose Couplings
  • End Gender
    Female
  • Finish/Coating
    Plated
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    FSB-8
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Female Shank
  • Style
    Straight
  • Type
    Female Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)